- Two Piece Split Collar
- 5 1/2 in ID x 6 3/4 in OD x 7/8 in Wide
- 303 Stainless Steel, Plain Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| I.D. | 5 1/2 in |
| Finish | None |
| Inch/Metric | Inch |
| O.D. | 6.75 in |
| Material | 303 Stainless Steel |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Screw Size | 3/8-24 UNF |
| Weight | 2.69 LB |
| EAN or UPC | 44861259528 |

