- Two Piece Split Collar
- 3 7/16 in ID x 4 3/4 in OD x 7/8 in Wide
- 303 Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Inch/Metric | Inch |
| O.D. | 4 3/4 in |
| Material | 303 Stainless Steel |
| Collar Style | Two Piece - Split |
| Screw Size | 3/8-24 UNF |
| Recessed Screw | No |
| Finish | None |
| I.D. | 3 7/16 in |
| Weight | 1.98 LB |
| EAN or UPC | 44861259443 |

