- Two Piece Split Collar
- 2 7/8 in ID x 4 1/2 in OD x 3/4 in Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| Material | Steel |
| Collar Style | Two Piece - Split |
| Screw Length | 1 1/4 in |
| Inch/Metric | Inch |
| Screw Size | 3/8-24 UNF |
| I.D. | 2 7/8 in |
| Recessed Screw | Yes |
| O.D. | 4 1/2 in |
| Finish | Black Oxide |
| Weight | 1.87 LB |
| EAN or UPC | 44861256107 |

