- Two Piece Split Collar
- 1 11/16 in ID x 3 in OD x 5/8 in Wide
- Steel, Black Oxide Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Collar Style | Two Piece - Split |
| Recessed Screw | Yes |
| Material | Steel |
| O.D. | 3 in |
| Screw Size | 5/16-24 UNF |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| I.D. | 1 11/16 in |
| Weight | 0.81 LB |
| EAN or UPC | 44861152331 |

