- Two Piece Split Collar
- 1 7/16 in ID x 2 3/8 in OD x 1/2 in Wide
- 303 Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Greater axial holding power than set screw collars and one piece clamping collars
- Recessed screw head design provides an outside surface free of major projections
- Additional sizes available
- Bore tolerance +.030/-.000
- Complies with RoHS restrictions on the use of certain hazardous substances in electrical and electronic equipment
| O.D. | 2 3/8 in |
| Screw Length | 3/4 in |
| Recessed Screw | Yes |
| Finish | None |
| I.D. | 1 7/16 in |
| Screw Size | 1/4-28 UNF |
| Collar Style | Two Piece - Split |
| Inch/Metric | Inch |
| Material | 303 Stainless Steel |
| Weight | 0.37 LB |
| EAN or UPC | 44861278864 |

