- Two Piece Split Collar
- 1 5/16 in ID x 2 1/4 in OD x 1/2 in Wide
- 303 Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Collar Style | Two Piece - Split |
| Screw Size | 1/4-28 UNF |
| O.D. | 2.25 in |
| I.D. | 1 5/16 in |
| Screw Length | 3/4 in |
| Inch/Metric | Inch |
| Finish | None |
| Recessed Screw | Yes |
| Material | 303 Stainless Steel |
| Weight | 0.33 LB |
| EAN or UPC | 44861279434 |

