- Two Piece Split Collar
- 15/16 in ID x 1 7/8 in OD x 1/2 in Wide
- Steel, Black Oxide Finish
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| I.D. | 15/16 in |
| Collar Style | Two Piece - Split |
| Screw Size | 1/4-28 UNF |
| Recessed Screw | Yes |
| O.D. | 1.875 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Material | Steel |
| Weight | 0.25 LB |
| EAN or UPC | 44861152317 |

