- Two Piece Split Collar
- 7/16 in ID x 1 1/16 in OD x 5/16 in Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Inch |
| O.D. | 1.0625 in |
| Material | Steel |
| Collar Style | Two Piece - Split |
| Finish | Black Oxide |
| Screw Size | 6-32 UNC |
| I.D. | 7/16 in |
| Screw Length | 3/8 in |
| Recessed Screw | Yes |
| Weight | 0.07 LB |
| EAN or UPC | 44861255346 |

