- Two Piece Split Collar
- 1/8 in ID x 13/16 in OD x 1/4 in Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Clamping design fully engages the shaft without marring or causing other shaft damage
- Easily installed where major disassembly would otherwise be required
- Easily installed
- Recessed screw head design provides an outside surface free of major projections
- Bore tolerance +.030/-.000
| Inch/Metric | Inch |
| O.D. | 0.8125 in |
| Recessed Screw | Yes |
| Finish | Black Oxide |
| Collar Style | Two Piece - Split |
| Screw Length | 3/8 in |
| I.D. | 1/8 in |
| Material | Steel |
| Screw Size | 4-40 UNC |
| Weight | 0.03 LB |
| EAN or UPC | 44861251126 |

