- One Piece Split Collar
- 3 7/16 in ID x 4 3/4 in OD x 7/8 in Wide
- Steel, Black Oxide Finish
| Finish | Black Oxide |
| Material | Steel |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| O.D. | 4.75 in |
| Screw Size | 3/8-24 UNF |
| I.D. | 3 7/16 in |
| Recessed Screw | No |
| Weight | 1.94 LB |
| EAN or UPC | 44861152393 |

