- One Piece Split Collar
- 2 15/16 in ID x 4 1/2 in OD x 3/4 in Wide
- Steel, Black Oxide Finish
| Material | Steel |
| Recessed Screw | Yes |
| I.D. | 2 15/16 in |
| O.D. | 4.5 in |
| Finish | Black Oxide |
| Screw Size | 3/8-24 UNF |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Weight | 1.83 LB |
| EAN or UPC | 44861152171 |

