- One Piece Split Collar
- 2 3/4 in ID x 4 1/4 in OD x 3/4 in Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Screw Length | 1 1/4 in |
| Material | Steel |
| O.D. | 4.25 in |
| Collar Style | One Piece - Split |
| Finish | Black Oxide |
| Screw Size | 3/8-24 UNF |
| I.D. | 2 3/4 in |
| Inch/Metric | Inch |
| Recessed Screw | Yes |
| Weight | 1.66 LB |
| EAN or UPC | 44861155271 |

