- One Piece Split Collar
- 2 in ID x 3 1/4 in OD x 5/8 in Wide
- 303 Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Recessed Screw | Yes |
| Finish | None |
| Screw Size | 5/16-24 UNF |
| Inch/Metric | Inch |
| I.D. | 2 in |
| Material | 303 Stainless Steel |
| O.D. | 3.25 in |
| Collar Style | One Piece - Split |
| Screw Length | 1 in |
| Weight | 0.83 LB |
| EAN or UPC | 44861171004 |

