- One Piece Split Collar
- 1 11/16 in ID x 3 in OD x 5/8 in Wide
- 303 Stainless Steel, Plain Finish
| Collar Style | One Piece - Split |
| O.D. | 3 in |
| Material | 303 Stainless Steel |
| I.D. | 1 11/16 in |
| Screw Size | 5/16-24 UNF |
| Finish | None |
| Recessed Screw | Yes |
| Inch/Metric | Inch |
| Weight | 0.79 LB |
| EAN or UPC | 44861993347 |

