- One Piece Split Collar
- 1 5/8 in ID x 3 in OD x 5/8 in Wide
- Aluminum, Plain Finish
| Collar Style | One Piece - Split |
| Screw Size | 5/16-24 UNF |
| Inch/Metric | Inch |
| Material | Aluminum |
| O.D. | 3 in |
| Finish | None |
| Recessed Screw | Yes |
| I.D. | 1 5/8 in |
| Weight | 0.28 LB |
| EAN or UPC | 44861993835 |

