- One Piece Split Collar
- 1 9/16 in ID x 2 1/2 in OD x 1/2 in Wide
- Steel, Black Oxide Finish
| Recessed Screw | Yes |
| O.D. | 2.5 in |
| Screw Size | 1/4-28 UNF |
| I.D. | 1 9/16 in |
| Material | Steel |
| Finish | Black Oxide |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Weight | 0.39 LB |
| EAN or UPC | 44861150399 |

