- One Piece Split Collar
- 1 9/16 in ID x 2 1/2 in OD x 1/2 in Wide
- 303 Stainless Steel, Plain Finish
| Inch/Metric | Inch |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| O.D. | 2.5 in |
| Material | 303 Stainless Steel |
| Finish | None |
| I.D. | 1 9/16 in |
| Recessed Screw | Yes |
| Weight | 0.39 LB |
| EAN or UPC | 44861993163 |

