- One Piece Split Collar
- 1 1/2 in ID x 2 1/2 in OD x 1/2 in Wide
- Aluminum, Plain Finish
description
- Clamping design fully engages the shaft without marring or other shaft damage
- Effective on hard and soft shafts
- Recessed screw head design provides an outside surface free of major projections
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Material | Aluminum |
| I.D. | 1 1/2 in |
| Screw Size | 1/4-28 UNF |
| O.D. | 2.5 in |
| Recessed Screw | Yes |
| Finish | None |
| Screw Length | 3/4 in |
| Weight | 0.17 LB |
| EAN or UPC | 44861185100 |

