- One Piece Split Collar
- 1 5/16 in ID x 2 1/4 in OD x 1/2 in Wide
- Aluminum, Plain Finish
| I.D. | 1 5/16 in |
| Finish | None |
| O.D. | 2.25 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Screw Size | 1/4-28 UNF |
| Recessed Screw | Yes |
| Material | Aluminum |
| Weight | 0.12 LB |
| EAN or UPC | 44861993590 |

