- One Piece Split Collar
- 1 3/16 in ID x 2 1/8 in OD x 1/2 in Wide
- Steel, Black Oxide Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| I.D. | 1 3/16 in |
| Screw Size | 1/4-28 UNF |
| O.D. | 2.125 in |
| Finish | Black Oxide |
| Recessed Screw | Yes |
| Screw Length | 3/4 in |
| Material | Steel |
| Weight | 0.31 LB |
| EAN or UPC | 44861158111 |

