- One Piece Split Collar
- 1 1/16 in ID x 2 in OD x 1/2 in Wide
- Aluminum, Plain Finish
| Inch/Metric | Inch |
| Material | Aluminum |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Recessed Screw | Yes |
| I.D. | 1 1/16 in |
| O.D. | 2 in |
| Finish | None |
| Weight | 0.1 LB |
| EAN or UPC | 44861993866 |

