- One Piece Split Collar
- 15/16 in ID x 1 7/8 in OD x 1/2 in Wide
- 303 Stainless Steel, Plain Finish
applications
- Use with hard and soft shafts
features
- Fully engages shaft
- Will not mar
- Recessed screw head
- Surface free of major projections
| I.D. | 15/16 in |
| Material | 303 Stainless Steel |
| Recessed Screw | Yes |
| Screw Length | 5/8 in |
| Inch/Metric | Inch |
| O.D. | 1.875 in |
| Screw Size | 1/4-28 UNF |
| Collar Style | One Piece - Split |
| Finish | None |
| Weight | 0.26 LB |
| EAN or UPC | 44861159309 |

