- One Piece Split Collar
- 9/16 in ID x 1 1/4 in OD x 3/8 in Wide
- Aluminum, Plain Finish
| Finish | None |
| Screw Size | 8-32 UNC |
| Recessed Screw | Yes |
| Material | Aluminum |
| Collar Style | One Piece - Split |
| I.D. | 9/16 in |
| Inch/Metric | Inch |
| O.D. | 1.25 in |
| Weight | 0.03 LB |
| EAN or UPC | 44861150115 |

