- One Piece Split Collar
- 1/2 in ID x 1 1/4 in OD x 3/8 in Wide
- Aluminum, Plain Finish
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| O.D. | 1.25 in |
| Screw Size | 8-32 UNC |
| Recessed Screw | Yes |
| Material | Aluminum |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| I.D. | 1/2 in |
| Collar Style | One Piece - Split |
| Finish | None |
| Weight | 0.03 LB |
| EAN or UPC | 44861180501 |

