- One Piece Split Collar
- 7/16 in ID x 1 1/16 in OD x 5/16 in Wide
- Aluminum, Plain Finish
| I.D. | 7/16 in |
| O.D. | 1.0625 in |
| Material | Aluminum |
| Recessed Screw | Yes |
| Finish | None |
| Collar Style | One Piece - Split |
| Screw Size | 6-32 UNC |
| Inch/Metric | Inch |
| Weight | 0.02 LB |
| EAN or UPC | 44861993934 |

