- One Piece Split Collar
- 3/8 in ID x 1 1/16 in OD x 5/16 in Wide
- Aluminum, Plain Finish
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| Screw Size | 6-32 UNC |
| Inch/Metric | Inch |
| Collar Style | One Piece - Split |
| Recessed Screw | Yes |
| I.D. | 3/8 in |
| O.D. | 1.0625 in |
| Material | Aluminum |
| Finish | None |
| Screw Length | 3/8 in |
| Weight | 0.02 LB |
| EAN or UPC | 44861185377 |

