- One Piece Split Collar
- 3/16 in ID x 13/16 in OD x 1/4 in Wide
- 303 Stainless Steel, Plain Finish
applications
- Effective on hard and soft shafts
features
- Clamping design fully engage shaft without marring or other shaft damage
- Bore tolerance +.003/-.000
| O.D. | 0.8125 in |
| Finish | None |
| I.D. | 3/16 in |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Screw Size | 4-40 UNC |
| Recessed Screw | Yes |
| Material | 303 Stainless Steel |
| Screw Length | 3/8 in |
| Weight | 0.03 LB |
| EAN or UPC | 44861175187 |

