- One Piece Split Collar
- 1/8 in ID x 13/16 in OD x 1/4 in Wide
- Aluminum, Plain Finish
| Screw Size | 4-40 UNC |
| Recessed Screw | Yes |
| Collar Style | One Piece - Split |
| Inch/Metric | Inch |
| Finish | None |
| O.D. | 0.8125 in |
| Material | Aluminum |
| I.D. | 1/8 in |
| Weight | 0.01 LB |
| EAN or UPC | 44861993675 |

