- 2-12 Bore Thread, 11/16 in Width, Stainless Steel Threaded Clamping Collar
features
- High surface contact
- Design fully engages the thread for secure locking
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| Screw Style | Clamp Screw |
| Screw Length | 1 in |
| Screw Size | 5/16-24 x 1 |
| Screw Sizes | 5/16-24 x 1 |
| Type | Industry Standard Threaded Collar |
| Outside Dia. | 3 in |
| Material | Stainless Steel, ASTM A582 |
| O.D. | 3 in |
| Outside Dia. [Min] | 3 in |
| Recessed Screw | No |
| Collar Style | 1-Piece |
| Bore Thread | 2 -12 UNF |
| Finish | Plain |
| Inch/Metric | Inch |
| Screw Material | Stainless Steel, ASTM F837 |
| Weight | 0.738 LB |
| EAN or UPC | 44861056288 |

