- 1 1/2-6 Bore Thread, 9/16 in Width, Stainless Steel Threaded Clamping Collar
features
- High surface contact
- Design fully engages the thread for secure locking
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| Finish | Plain |
| Inch/Metric | Inch |
| Material | Stainless Steel, ASTM A582 |
| Screw Sizes | 1/4-28 x 3/4 |
| Type | Industry Standard Threaded Collar |
| O.D. | 2.375 in |
| Recessed Screw | No |
| Screw Size | 1/4-28 x 3/4 |
| Bore Thread | 1 1/2-6 UNC |
| Outside Dia. [Min] | 2.375 in |
| Screw Material | Stainless Steel, ASTM F837 |
| Screw Style | Clamp Screw |
| Screw Length | 3/4 in |
| Outside Dia. | 2.375 in |
| Collar Style | 1-Piece |
| Weight | 0.419 LB |
| EAN or UPC | 44861056233 |

