- 1 3/8-6 Bore Thread, 9/16 in Width, Black Oxide Steel Threaded Clamping Collar
features
- High surface contact
- Design fully engages the thread for secure locking
- Black oxide provides some corrosion resistance
| Type | Industry Standard Threaded Collar |
| Material | Steel, ASTM A108 |
| Screw Style | Clamp Screw |
| Finish | Black Oxide |
| Inch/Metric | Inch |
| Screw Length | 3/4 in |
| Screw Size | 1/4-28 x 3/4 |
| Outside Dia. [Min] | 2.25 in |
| Screw Material | Steel, ASTM A574 |
| Collar Style | 1-Piece |
| Screw Sizes | 1/4-28 x 3/4 |
| O.D. | 2.25 in |
| Outside Dia. | 2.25 in |
| Bore Thread | 1 3/8-6 UNC |
| Recessed Screw | No |
| Weight | 0.04 LB |
| EAN or UPC | 44861042144 |

