Skip to content Skip to navigation menu
One-Piece Threaded Clamping Collar – GSTC Series

GSTC-112-12-SS

One-Piece Threaded Clamping Collar – GSTC Series
Item #105472379
  • 1 /1/8-12 Bore Thread, 1/2 in Width, Stainless Steel Threaded Clamping Collar
One-Piece Threaded Clamping Collar – GSTC Series
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 /1/8-12 Bore Thread, 1/2 in Width, Stainless Steel Threaded Clamping Collar

features

  • High surface contact
  • Design fully engages the thread for secure locking
  • Screw length is approximate
  • T303 stainless steel is effective in corrosive environments
O.D. 1.875 in
Collar Style 1-Piece
Type Industry Standard Threaded Collar
Screw Material Stainless Steel, ASTM F837
Screw Sizes 1/4-28 x 3/4
Recessed Screw No
Outside Dia. 1.875 in
Screw Style Clamp Screw
Finish Plain
Outside Dia. [Min] 1.875 in
Bore Thread 1 1/8-12 UNF
Screw Size 1/4-28 x 3/4
Material Stainless Steel, ASTM A582
Inch/Metric Inch
Screw Length 3/4 in
Weight 0.24 LB
EAN or UPC 44861056172
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison