- 5/8-11 Bore Thread, 7/16 in Width, Stainless Steel Threaded Clamping Collar
features
- High surface contact
- Design fully engages the thread for secure locking
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| Screw Size | 10-32 x 1/2 |
| O.D. | 1.3125 in |
| Bore Thread | 5/8-11 UNF |
| Outside Dia. [Min] | 1.3125 in |
| Screw Length | 1/2 in |
| Collar Style | 1-Piece |
| Material | Stainless Steel, ASTM A582 |
| Screw Material | Stainless Steel, ASTM F837 |
| Outside Dia. | 1.3125 in |
| Screw Sizes | 10-32 x 1/2 |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Type | Industry Standard Threaded Collar |
| Finish | Plain |
| Screw Style | Clamp Screw |
| Weight | 0.12 LB |
| EAN or UPC | 44861056035 |

