- 7/16-14 Bore Thread, 12/35 in Width, Stainless Steel Threaded Clamping Collar
features
- High surface contact
- Design fully engages the thread for secure locking
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| Recessed Screw | No |
| O.D. | 0.9375 in |
| Screw Length | 3/8 in |
| Material | Stainless Steel, ASTM A582 |
| Collar Style | 1-Piece |
| Screw Material | Stainless Steel, ASTM F837 |
| Inch/Metric | Inch |
| Outside Dia. | 0.9375 in |
| Type | Industry Standard Threaded Collar |
| Screw Style | Clamp Screw |
| Finish | Plain |
| Screw Sizes | 6-32 x 3/8 |
| Outside Dia. [Min] | 0.9375 in |
| Screw Size | 6-32 x 3/8 |
| Bore Thread | 7/16-14 UNC |
| Weight | 0.09 LB |
| EAN or UPC | 44861021798 |

