- 5/16-18 Bore Thread, 5/16 in Width, Black Oxide Steel Threaded Clamping Collar
features
- High surface contact
- Design fully engages the thread for secure locking
- Black oxide provides some corrosion resistance
| Recessed Screw | No |
| Outside Dia. | 0.6875 in |
| O.D. | 0.6875 in |
| Material | Steel, ASTM A108 |
| Outside Dia. [Min] | 0.6875 in |
| Type | Industry Standard Threaded Collar |
| Screw Material | Steel, ASTM A574 |
| Inch/Metric | Inch |
| Collar Style | 1-Piece |
| Screw Size | 4-40 x 3/8 |
| Screw Sizes | 4-40 x 3/8 |
| Screw Style | Clamp Screw |
| Bore Thread | 5/16-18 UNC |
| Finish | Black Oxide |
| Screw Length | 3/8 in |
| Weight | 0.087 LB |
| EAN or UPC | 44861055922 |

