- 1/4-28 Bore Thread, 5/16 in Width, Stainless Steel Threaded Clamping Collar
features
- High surface contact
- Design fully engages the thread for secure locking
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| O.D. | 0.6875 in |
| Screw Style | Clamp Screw |
| Outside Dia. | 0.6875 in |
| Bore Thread | 1/4-28 UNF |
| Outside Dia. [Min] | 0.6875 in |
| Type | Industry Standard Threaded Collar |
| Screw Length | 3/8 in |
| Finish | Plain |
| Screw Sizes | 4-40 x 3/8 |
| Material | Stainless Steel, ASTM A582 |
| Recessed Screw | No |
| Screw Material | Stainless Steel, ASTM F837 |
| Screw Size | 4-40 x 3/8 |
| Inch/Metric | Inch |
| Collar Style | 1-Piece |
| Weight | 0.03 LB |
| EAN or UPC | 44861055915 |

