- One Piece Clamping Coupling
- 2 in x 2 in Bore
- 3 3/8 in OD
- 4 7/8 in Long
- Stainless Steel
| Material | Stainless Steel |
| Screw Size | 3/8-24 x 1 in |
| Recessed Screw | Yes |
| Bore B | 2 in |
| O.D. | 3.375 in |
| Coupling Type | One Piece |
| No. of Cap Screws | 4 |
| Bore A | 2 in |
| Keyway | No Keyway |
| Length | 4 7/8 in |
| Weight | 6.65 LB |
| EAN or UPC | 44861042090 |

