- One Piece Clamping Coupling
- 1 3/4 in x 1 3/4 in Bore
- 3 1/8 in OD
- 4 1/2 in Long
- Black Oxide Steel
| Keyway | No Keyway |
| Recessed Screw | Yes |
| Material | Black Oxide Steel |
| No. of Cap Screws | 4 |
| O.D. | 3.125 in |
| Coupling Type | One Piece |
| Length | 4 1/2 in |
| Screw Size | 5/16-24 X 1 in |
| Bore A | 1 3/4 in |
| Bore B | 1 3/4 in |
| Weight | 3.09 LB |
| EAN or UPC | 44861022344 |

