- One Piece Clamping Coupling
- 1 1/2 in x 1 1/2 in Bore
- 2 5/8 in OD
- 3 7/8 in Long
- Stainless Steel
| Keyway | With Keyway |
| Bore A | 1 1/2 in |
| Screw Size | 1/4-28 X 3/4 in |
| Material | Stainless Steel |
| Bore B | 1 1/2 in |
| Length | 3 7/8 in |
| O.D. | 2.625 in |
| Coupling Type | One Piece |
| No. of Cap Screws | 4 |
| Recessed Screw | Yes |
| Weight | 3.07 LB |
| EAN or UPC | 44861042298 |

