- One Piece Clamping Coupling
- 1 1/2 in x 1 1/2 in Bore
- 2 5/8 in OD
- 3 7/8 in Long
- Black Oxide Steel
| Screw Size | 1/4-28 X 3/4 in |
| Bore B | 1 1/2 in |
| Material | Black Oxide Steel |
| Bore A | 1 1/2 in |
| O.D. | 2.625 in |
| Length | 3 7/8 in |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Recessed Screw | Yes |
| No. of Cap Screws | 4 |
| Weight | 0.025 LB |
| EAN or UPC | 44861055847 |

