- One Piece Clamping Coupling
- 1 3/8 in x 1 in Bore
- 2 1/4 in OD
- 3 1/2 in Long
- Black Oxide Steel
| Recessed Screw | Yes |
| Bore A | 1 3/8 in |
| Material | Black Oxide Steel |
| Length | 3 1/2 in |
| Screw Size | 1/4-28 X 3/4 in |
| Bore B | 1 in |
| Keyway | No Keyway |
| No. of Cap Screws | 4 |
| O.D. | 2.25 in |
| Coupling Type | One Piece |
| Weight | 3.076 LB |
| EAN or UPC | 44861041871 |

