- One Piece Clamping Coupling
- 1 1/4 in x 1 1/4 in Bore
- 2 1/16 in OD
- 3 1/4 in Long
- Black Oxide Steel
| Screw Size | 1/4-28 X 3/4 in |
| Length | 3 1/4 in |
| Recessed Screw | Yes |
| O.D. | 2.0625 in |
| Bore A | 1 1/4 in |
| No. of Cap Screws | 4 |
| Bore B | 1 1/4 in |
| Coupling Type | One Piece |
| Keyway | With Keyway |
| Material | Black Oxide Steel |
| Weight | 1.85 LB |
| EAN or UPC | 44861055793 |

