- One Piece Clamping Coupling
- 1 1/8 in x 1 1/8 in Bore
- 1 7/8 in OD
- 3 1/8 in Long
- Black Oxide Steel
| Coupling Type | One Piece |
| Material | Black Oxide Steel |
| No. of Cap Screws | 4 |
| Length | 3 1/8 in |
| Screw Size | 1/4-28 X 3/4 in |
| Bore A | 1 1/8 in |
| Keyway | With Keyway |
| Recessed Screw | Yes |
| Bore B | 1 1/8 in |
| O.D. | 1.875 in |
| Weight | 1.37 LB |
| EAN or UPC | 44861034149 |

