- One Piece Clamping Coupling
- 1 in x 1 in Bore
- 1 3/4 in OD
- 3 in Long
- Stainless Steel
| Recessed Screw | Yes |
| Screw Size | 1/4-28 X 5/8 in |
| Coupling Type | One Piece |
| No. of Cap Screws | 4 |
| Keyway | No Keyway |
| Bore A | 1 in |
| O.D. | 1.75 in |
| Bore B | 1 in |
| Material | Stainless Steel |
| Length | 3 in |
| Weight | 1.8 LB |
| EAN or UPC | 44861055762 |

