- One Piece Clamping Coupling
- 1 in x 1/2 in Bore
- 1 3/4 in OD
- 3 in Long
- Black Oxide Steel
| Length | 3 in |
| No. of Cap Screws | 4 |
| Bore B | 1/2 in |
| Recessed Screw | Yes |
| Keyway | No Keyway |
| O.D. | 1.75 in |
| Screw Size | 1/4-28 X 5/8 in |
| Material | Black Oxide Steel |
| Coupling Type | One Piece |
| Bore A | 1 in |
| Weight | 1.765 LB |
| EAN or UPC | 44861055748 |

