- One Piece Clamping Coupling
- 3/4 in x 5/8 in Bore
- 1 1/2 in OD
- 2 1/4 in Long
- Black Oxide Steel
| No. of Cap Screws | 4 |
| Keyway | No Keyway |
| Screw Size | 1/4-28 X 5/8 in |
| Length | 2 1/4 in |
| Material | Black Oxide Steel |
| Recessed Screw | Yes |
| Coupling Type | One Piece |
| O.D. | 1.5 in |
| Bore A | 3/4 in |
| Bore B | 5/8 in |
| Weight | 0.76 LB |
| EAN or UPC | 44861041819 |

