- One Piece Clamping Coupling
- 5/8 in x 5/8 in Bore
- 1 5/16 in OD
- 2 in Long
- Stainless Steel
| O.D. | 1.3125 in |
| Length | 2 in |
| No. of Cap Screws | 4 |
| Screw Size | 10-32 X 1/2 in |
| Coupling Type | One Piece |
| Bore A | 5/8 in |
| Material | Stainless Steel |
| Recessed Screw | Yes |
| Bore B | 5/8 in |
| Keyway | No Keyway |
| Weight | 1.358 LB |
| EAN or UPC | 44861055649 |

