- One Piece Clamping Coupling
- 1/2 in x 1/2 in Bore
- 1 1/8 in OD
- 1 3/4 in Long
- Stainless Steel
| No. of Cap Screws | 4 |
| O.D. | 1.125 in |
| Recessed Screw | Yes |
| Screw Size | 8-32 X 1/2 in |
| Coupling Type | One Piece |
| Bore A | 1/2 in |
| Keyway | No Keyway |
| Bore B | 1/2 in |
| Material | Stainless Steel |
| Length | 1 3/4 in |
| Weight | 1.367 LB |
| EAN or UPC | 44861055601 |

