- One Piece Clamping Coupling
- 1/2 in x 3/8 in Bore
- 1 1/8 in OD
- 1 3/4 in Long
- Black Oxide Steel
| Keyway | No Keyway |
| Bore A | 1/2 in |
| Material | Black Oxide Steel |
| Screw Size | 8-32 X 1/2 in |
| Bore B | 3/8 in |
| O.D. | 1.125 in |
| No. of Cap Screws | 4 |
| Recessed Screw | Yes |
| Coupling Type | One Piece |
| Length | 1 3/4 in |
| Weight | 0.51 LB |
| EAN or UPC | 44861055588 |

