- One Piece Clamping Coupling
- 3/8 in x 3/8 in Bore
- 7/8 in OD
- 1 3/8 in Long
- Stainless Steel
| O.D. | 0.875 in |
| Recessed Screw | Yes |
| Coupling Type | One Piece |
| Keyway | With Keyway |
| Bore A | 3/8 in |
| Bore B | 3/8 in |
| Length | 1 3/8 in |
| Material | Stainless Steel |
| Screw Size | 6-32 X 3/8 in |
| No. of Cap Screws | 4 |
| Weight | 0.31 LB |
| EAN or UPC | 44861055571 |

